Low Profile LED Downlight, White

Item #: 949813
Cat #: 43845WHLED27
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Low Profile LED Downlight, 120 Volt, Kelvin Temperature: 2700K, CRI: 90, Height: 1.25", Width: 6", Aluminum, White

Overview

Low Profile LED Downlight, 120 Volt, Kelvin Temperature: 2700K, CRI: 90, Height: 1.25", Width: 6", Aluminum, White
Enjoy the efficiency of LED lighting throughout your home with our new, easy-to-install, LED ceiling downlight – an excellent alternative to recessed lighting.
Also known as: 43845WHLED27

Specifications

Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Material: Aluminum
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)