Overview
SUP H104 7/8X10 THD HGR ROD 7
Also known as: 616013302132, H104-7/8X10
Specifications
Material: | Steel |
Length: | 10 ft |
Diameter: | 7/8 in |
Finish: | Plain |
Material: | Steel |
Diameter: | 7/8 in |
Length: | 10 ft |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)