SLIM 15W LED ROUND 6IN

Item #: 948110

Cat #: LY61RCD/41K/WH

UPC: 638458885087

Sign In or Register to view pricing and more.
Documents & Guides
SLIM 15W LED ROUND 6IN

Overview

SLIM 15W LED ROUND 6IN
Also known as: 638458885087, LY61RCD/41K/WH

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 4100 (Cool White)
Volts AC: 120
Diameter: 6 in
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)