120" Daisy Chain Connector, Matte Black

Item #: 947598

Cat #: HU104MB

UPC: 080083641727

Sign In or Register to view pricing and more.
120 Inch Daisy Chain Connector, Matte Black

Overview

120 Inch Daisy Chain Connector, Matte Black
Also known as: 080083641727, HU104MB

Specifications

Length: 120 in, 10 ft
Color: Matte Black
Light Technology: LED
Length: 120 in, 10 ft
Light Technology: LED
Color: Matte Black

Customer Reviews

No reviews for this product
(0)