Search results

333 Found
nVent Raychem

Wintergard Heating Cable Connection Kit, WGRD-H900

Item #: 20114
CAT #: H900
UPC: 715629000255
Company wide:
0 in stock
nVent Raychem

High-Profile End Seal Kit

Item #: 888071
CAT #: E-100-L-A
UPC: 715629008268
Company wide:
0 in stock
nVent Raychem

Single Entry Power Conn Kit

Item #: 77593
CAT #: JBS-100-A
UPC: 715629008978
Company wide:
0 in stock
nVent Raychem

Splice and Tee Kit

Item #: 16354
CAT #: H910
UPC: 715629000330
Company wide:
0 in stock
nVent Raychem

Glass Tape, 66'

Item #: 77595
CAT #: GT-66
UPC: 715629006158
Company wide:
0 in stock
nVent Raychem

Power Connection Kit For Heating Cables, 100 - 277VAC

Item #: 271543
CAT #: JBM-100-A
UPC: 715629009036
Company wide:
0 in stock
nVent Raychem

Pipe Strap, SS, 10-19.5"

Item #: 317248
CAT #: PS-10
UPC: 715629006233
Company wide:
0 in stock
nVent Raychem

Roof Clips, 50 Pk

Item #: 183509
CAT #: H914
UPC: 715629000965
Company wide:
0 in stock
nVent Raychem

Heat Cable, 1000', 6W

Item #: 690711
CAT #: H6221000
UPC: 715629000842
Company wide:
0 in stock
nVent Raychem

High Profile Tee Kit, 240/277V

Item #: 164940
CAT #: T-100
UPC: 715629005687
Company wide:
0 in stock
nVent Raychem

Pipe Strap, 1 to 2"

Item #: 407663
CAT #: PS-3
UPC: 715629006226
Company wide:
0 in stock
nVent Raychem

GelCap Splice Cover, 2 - 4 AWG, Water Resistant

Item #: 162882
CAT #: GELCAP-3(B5)
UPC: 045686080618
Company wide:
0 in stock
nVent Raychem

Self-Regulating Heating Cable, 200-277V, 150°F (65°C)

Item #: 315109
CAT #: 8BTV2-CT
UPC: 715629005076
Company wide:
0 in stock
nVent Raychem

Gel-Filled End Seal Kit

Item #: 66404
CAT #: H912
UPC: 715629000804
Company wide:
0 in stock
nVent Raychem

Plug-In Power Connection Kit

Item #: 33946
CAT #: H908
UPC: 715629000316
Company wide:
0 in stock
nVent Raychem

RCH WCSM-12/3-1200-S B25 HEAVY

Item #: 558187
CAT #: WCSM-12/3-1200-S
UPC: 045686070572
Company wide:
0 in stock
nVent Raychem

Wintergard Heating Cable Connection Kit, WGRD-H900

Mechanical Power Connection Kit (Hardwired), Includes End Seal
Item #: 20114
CAT #: H900
UPC: 715629000255
Company wide:
0 in stock
nVent Raychem

High-Profile End Seal Kit

E100LA High-Profile End Seal Kit
Item #: 888071
CAT #: E-100-L-A
UPC: 715629008268
Company wide:
0 in stock
nVent Raychem

Single Entry Power Conn Kit

Single Entry Power Connection Kit, Accommodates up to 6 AWG power wires.
Item #: 77593
CAT #: JBS-100-A
UPC: 715629008978
Company wide:
0 in stock
nVent Raychem

Splice and Tee Kit

Splice and Tee Kit, End Seal, Compatible With: WinterGard Heating Cables.
Item #: 16354
CAT #: H910
UPC: 715629000330
Company wide:
0 in stock
nVent Raychem

Glass Tape, 66'

Glass Tape, 66 Feet, For Attaching Heating Cables to Pipes
Item #: 77595
CAT #: GT-66
UPC: 715629006158
Company wide:
0 in stock
nVent Raychem

Power Connection Kit For Heating Cables, 100 - 277VAC

Power Connection Kit For Heating Cables, 100 - 277 Volt AC, Includes: (1) Junction Box With Terminals, (1) Stand Assembly, (3) Core Sealers, (3) Green/Yellow Tubes, (1) 3/4 Inch Stopping Plug, (1) Light Module, (2) Grommet Plugs. Approved for Hazardous Locations.
Item #: 271543
CAT #: JBM-100-A
UPC: 715629009036
Company wide:
0 in stock
nVent Raychem

Pipe Strap, SS, 10-19.5"

Pipe Strap, Heat Tracing, Stainless Steel, 2 to 19 Inches Range
Item #: 317248
CAT #: PS-10
UPC: 715629006233
Company wide:
0 in stock
nVent Raychem

Roof Clips, 50 Pk

Roof Clips (Bag of 50), Compatible with Raychem H612, H622
Item #: 183509
CAT #: H914
UPC: 715629000965
Company wide:
0 in stock
nVent Raychem

Heat Cable, 1000', 6W

Heat Cable, WinterGard Wet, Wet Area, 1000 feet, 240 Volt, 6 Watt
Item #: 690711
CAT #: H6221000
UPC: 715629000842
Company wide:
0 in stock
nVent Raychem

High Profile Tee Kit, 240/277V

High Profile Tee Kit, Polymer, NEMA 4X, 240/277 Volts
Item #: 164940
CAT #: T-100
UPC: 715629005687
Company wide:
0 in stock
nVent Raychem

Pipe Strap, 1 to 2"

Pipe Strap, 1 to 2 inch, Stainless Steel
Item #: 407663
CAT #: PS-3
UPC: 715629006226
Company wide:
0 in stock
nVent Raychem

GelCap Splice Cover, 2 - 4 AWG, Water Resistant

GelCap Splice Cover, 2 - 4 AWG, Water Resistant Stub Splice Cover Kit
Item #: 162882
CAT #: GELCAP-3(B5)
UPC: 045686080618
Company wide:
0 in stock
nVent Raychem

Self-Regulating Heating Cable, 200-277V, 150°F (65°C)

Self-Regulating Heating Cable, 200-277 Volt, 150°F (65°C), Electrical Freeze Protection
Item #: 315109
CAT #: 8BTV2-CT
UPC: 715629005076
Company wide:
0 in stock
nVent Raychem

Gel-Filled End Seal Kit

Gel-Filled End Seal Kit, Compatible With: WinterGard Heating Cables, Includes: (2) End Seals.
Item #: 66404
CAT #: H912
UPC: 715629000804
Company wide:
0 in stock
nVent Raychem

Plug-In Power Connection Kit

Plug-in Power Connection Kit with Built-in Ground-Fault "Equipment" Protection, Compatible With: H311, H611, H612 120V WinterGard Heating Cables.
Item #: 33946
CAT #: H908
UPC: 715629000316
Company wide:
0 in stock
nVent Raychem

RCH WCSM-12/3-1200-S B25 HEAVY

RCH WCSM-12/3-1200-S B25 HEAVY WALL, W/SEALANT, #6-14, 48" PIECE
Item #: 558187
CAT #: WCSM-12/3-1200-S
UPC: 045686070572
Company wide:
0 in stock
Page 1 of 21
333 Items found