
Poke-Thru, Recessed, Black, Diameter 6", Length 16-1/4"
Item #: 946978
Cat #: 6ATC2BK
UPC: 786564088592
Documents & Guides
Recessed Unwired Surface Style Poke-Thru Assembly, Diameter 6 Inch, Depth 16-1/4 Inch, Black, The unit comes with a surface style cover, and three (3) empty compartments
that are recessed 4" below the floor surface level.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Recessed Unwired Surface Style Poke-Thru Assembly, Diameter 6 Inch, Depth 16-1/4 Inch, Black, The unit comes with a surface style cover, and three (3) empty compartments
that are recessed 4" below the floor surface level.
Legrand's Evolution Series 6 Inch diameter poke-thru devices are designed to be installed in a concrete floor which has access in the ceiling of the floor below for running power, data and audio/video services.
Also known as: 786564088592, 6ATC2BK
Specifications
Color: | Black |
Diameter: | 6 in |
Material: | Aluminum |
Color: | Black |
Material: | Aluminum |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)