Marker Tie, Wrap, 14.6L (371mm), Standar

Item #: 94685

Cat #: PLM4S-C

UPC: 074983553297

Sign In or Register to view pricing and more.
Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, natural, standard package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, natural, standard package.
Also known as: 074983553297, PLM4S-C

Specifications

Color: Natural
Material: Nylon
Length: 14.600 in
Color: Natural
Length: 14.600 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)