Fed-sig 300mb-2sd Commcenter 2 Mes

Item #: 946228

Cat #: 300MB-2SD

UPC: 782979227281

Sign In or Register to view pricing and more.
Commcenter® Digital Message Center - Multi–voltage Design Accepts 24vdc, 120vac Or 240vac; High–quality, Non–volatile Playback; Storessix Voice Messages, Melodies, Tones And Signals; Messages Can Be Up To 30 Seconds In Length (180 Second Total Capacity); Expandable And Prioritized; Type 1 Enclosure; Ul And Cul Listed

Overview

Commcenter® Digital Message Center - Multi–voltage Design Accepts 24vdc, 120vac Or 240vac; High–quality, Non–volatile Playback; Storessix Voice Messages, Melodies, Tones And Signals; Messages Can Be Up To 30 Seconds In Length (180 Second Total Capacity); Expandable And Prioritized; Type 1 Enclosure; Ul And Cul Listed
Also known as: 782979227281, 300MB-2SD

Specifications

Volts DC: 24
Volts AC: 120, 240
Mounting: Surface
Color: Black
Volts DC: 24
Mounting: Surface
Volts AC: 120, 240
Color: Black

Customer Reviews

No reviews for this product
(0)