20A Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 945920

Cat #: AH5362WM

UPC: 032664704109

Sign In or Register to view pricing and more.
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, White{B44108}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, White{B44108}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}
Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.
Also known as: 032664704109, AH5362WM

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: White
Type: Duplex, Straight Blade

Customer Reviews

No reviews for this product
(0)