Baffle Trim, Self Flange, Air-Shut, 6", Black Baffle/White Trim

Item #: 94592

Cat #: AF631P-WH

UPC: 847801016089

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Self Flange, Air-Shut, 6", Black Baffle/White Trim

Overview

Baffle Trim, Self Flange, Air-Shut, 6", Black Baffle/White Trim
Also known as: 847801016089, AF631P-WH

Specifications

Color: Black, White
Type: Baffle, Trim
Diameter: 6 in
Color: Black, White
Diameter: 6 in
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)