16/1C (SOLID) TFFN16SOLID WHITE 600V

Item #: 945355

Cat #: M516SO-02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/1C (SOLID) TFFN16SOLID WHITE 600V

Overview

16/1C (SOLID) TFFN16SOLID WHITE 600V
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516SO-02

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded
Color: White
Conductors: 1
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)