16/1C (SOLID) TFFN16SOLID RED 600V

Item #: 945354

Cat #: M516SO-03

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/1C (SOLID) TFFN16SOLID RED 600V

Overview

16/1C (SOLID) TFFN16SOLID RED 600V
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516SO-03

Specifications

Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 16
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)