![Vinyl Adhesive Sign, Warning Header Vinyl Adhesive Sign, Warning Header](https://rexel-cdn.com/products/1b2e0110ddb788b1055ba2267e5adc1537112705-large.jpg?i=BEDFAF13-97AD-4AB4-8D1D-72D2AE15B3F1&f=420)
Sign In or Register to view pricing and more.
Vinyl Adhesive Sign, Warning Header, 3.5" H x 5.0" W (88.9mm x 127.0mm), 'Arc Flash & Shock Hazard, Appropriate PPE Required' with Detailed Write-On Area, Orange Header and Black/White, 1 Sign/Card, 5 Cards/Package.
Overview
Vinyl Adhesive Sign, Warning Header, 3.5" H x 5.0" W (88.9mm x 127.0mm), 'Arc Flash & Shock Hazard, Appropriate PPE Required' with Detailed Write-On Area, Orange Header and Black/White, 1 Sign/Card, 5 Cards/Package.
Also known as: 074983713196, PVS0305W2101Y
Specifications
Material: | Vinyl |
Color: | Orange, Black, White |
Type: | Warning, Sign |
Width: | 5 in |
Height: | 3.500 in |
Material: | Vinyl |
Type: | Warning, Sign |
Height: | 3.500 in |
Color: | Orange, Black, White |
Width: | 5 in |
Customer Reviews
No reviews for this product
(0)