![Ceiling/Fixture Box, Diameter: 4", Depth: 2-7/16", Non-Metallic Ceiling/Fixture Box, Diameter: 4", Depth: 2-7/16", Non-Metallic](https://rexel-cdn.com/products/all9350kfr.jpg?i=A8770980-F885-45B2-A7A2-34D2C2A86318&f=420)
Ceiling/Fixture Box, Diameter: 4", Depth: 2-7/16", Non-Metallic
Item #:
94331
Cat #:
9350-KFR
UPC:
085339104599
Sign In or Register to view pricing and more.
4" Diameter, Adjustable, 4 in Ceiling/Fixture Box, Non-Metallic, Depth: 2-7/16". Cubic Inches: 22.5 . Fixture Weight: 50 lbs. Fan Weight: 35 lbs.
Overview
4" Diameter, Adjustable, 4 in Ceiling/Fixture Box, Non-Metallic, Depth: 2-7/16". Cubic Inches: 22.5 . Fixture Weight: 50 lbs. Fan Weight: 35 lbs.
Also known as: 085339104599, 9350-KFR
Specifications
Material: | Fiberglass |
Color: | Beige |
Depth: | 2 7/16 in |
Cubic Inches: | 22.500 in³ |
Material: | Fiberglass |
Depth: | 2 7/16 in |
Color: | Beige |
Cubic Inches: | 22.500 in³ |
Customer Reviews
No reviews for this product
(0)