3
more

9-1/2" Side Cutters with Wire Stripper/Crimper
Item #: 942976
Cat #: J2139NECRN
UPC: 092644701092
Sign In or Register to view pricing and more.
Documents & Guides
9-1/2" Side Cutters with Wire Stripper/Crimper, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
Overview
9-1/2" Side Cutters with Wire Stripper/Crimper, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
Also known as: 092644701092, J2139NECRN
Specifications
Type: | Pliers, NO, Side Cutting Pliers |
Length: | 9 1/2 in |
Color: | Black |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Pliers, NO, Side Cutting Pliers |
Color: | Black |
Standards: | California Proposition 65 |
Length: | 9 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)