Toggle Switch, 1-Pole, 20A, 120/277V, Red

Item #: 94294

Cat #: 1221R

UPC: 783585154527

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 1-Pole, 20 Amp, 120/277 Volt, Back And Side Wired, Red

Overview

Toggle Switch, 1-Pole, 20 Amp, 120/277 Volt, Back And Side Wired, Red
Hubbell Wiring Device-Kellems is the premier manufacturer for products including receptacles and switches, plugs & connectors, Kellems grips & cord connectors, floor boxes & poke-throughs, and more.
Also known as: 783585154527, 1221R

Specifications

Type: Single Pole, Switch
Color: Red
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Single Pole, Switch
Amps: 20
Material: Thermoplastic
Color: Red
Poles: 1

Customer Reviews

No reviews for this product
(0)