Wire Marker Book, Vinyl Cloth, (10) Each, 0-9, T1, T2, T3, L1, L2, L3

Item #: 9427

Cat #: WM-0-THRU-9

UPC: 786210806068

Documents & Guides
Wire Marker Book, Vinyl Cloth, (10) Each, 0-9, T1, T2, T3, L1, L2, L3
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Marker Book, Vinyl Cloth, (10) Each, 0-9, T1, T2, T3, L1, L2, L3
E-Z Code® solutions for wire markers that are easy to read and stand up to the test of time, We offer printable label sheets that let you create and print your own wire markers, as well as preprinted wire marker books, cards and sleeve markers.
Also known as: 786210806068, WM-0-THRU-9

Specifications

Width: 3 in
Type: Booklet, Wire Marker
Material: Vinyl
Length: 5 in
Width: 3 in
Material: Vinyl
Type: Booklet, Wire Marker
Length: 5 in

Customer Reviews

No reviews for this product
(0)