
350 KCMIL Type MV-105 Shielded Power Cable, 15kV
Item #: 942585
Cat #: 115-23-3240
UPC:
Documents & Guides
350 KCMIL Type MV-105 Shielded Power Cable, 15kV, Rated 133%
Sign In or Register to view pricing and more.
Overview
350 KCMIL Type MV-105 Shielded Power Cable, 15kV, Rated 133%
Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) based, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics
Also known as: 115-23-3240
Specifications
Volts AC: | 15kV |
Gauge: | 350 kcmil |
Volts AC: | 15kV |
Gauge: | 350 kcmil |
Customer Reviews
No reviews for this product
(0)