Hinged Duct, Narrow Finger

Item #: 94258

Cat #: HN3X3LG6

UPC: 074983028597

Sign In or Register to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT
Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way® LD profile raceway. Dia. = 5.48"D x 1.14"H (139.2mm x 29.0mm). Breakouts for 3/4" or 1" diameter conduit, International White.
Also known as: 074983028597, HN3X3LG6

Specifications

Width: 3 in
Color: Light Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)