Electrical Test Kit

Item #: 942398

Cat #: 69149

UPC: 092644691492

Electrical Test Kit, Visual & Audible Continuity Indicators Up To 25 OHMs, Includes: MM300 Digital Multimeter: Class 2, Double Insulation, Safety Rating: Cat III 600V. NCVT-1, RT105 Receptacle Tester, Test Leads & Batteries
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electrical Test Kit, Visual & Audible Continuity Indicators Up To 25 OHMs, Includes: MM300 Digital Multimeter: Class 2, Double Insulation, Safety Rating: Cat III 600V. NCVT-1, RT105 Receptacle Tester, Test Leads & Batteries
Klein Tools Multimeter Test Kit contains MM300 (Manual-Ranging digital Multimeter), NCVT-1 (Non-Contact Voltage Tester) and the RT105 (Receptacle Tester). The NCVT-1 automatically detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires. The RT105 detects the most common wiring problems in standard receptacles.
Also known as: 092644691492, 69149

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Standards: California Proposition 65
Volts DC: 600
Type: Multimeter
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)