Overview
Pilot Bit 1/4" x 3-1/4"
Klein's Bi-Metal Hole Saws pilot bit is optimized for fast, consistent cutting of steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.
Also known as: 092644319075, 31907
Specifications
Diameter: | 1/4 in |
Length: | 3 1/4 in |
Type: | Pilot Drill Bit |
Standards: | California Proposition 65 |
Diameter: | 1/4 in |
Type: | Pilot Drill Bit |
Length: | 3 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)