4
more
![Arbor with Adapter Arbor with Adapter](https://rexel-cdn.com/products/31905.jpg?i=677D3E05-3C65-4E51-8ABB-B869B87312CC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Arbor with Adapter, Shank Size: 3/8"
Overview
Arbor with Adapter, Shank Size: 3/8"
Klein's Hole Saw Arbor with Adapter can be used with all Klein hole saws. Fits all 3/8-Inch drills and larger. 5/8-Inch adapter allows use with larger hole saw diameters.
Also known as: 092644319051, 31905
Specifications
Diameter: | 3/8 in |
Type: | Arbor |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 3/8 in |
Material: | Steel |
Type: | Arbor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)