4' 19W T8 LED Lamp, 35K

Item #: 941807

Cat #: T8U435-19

UPC: 851535006926

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNIV8 19W DLC T8 4-FT 3500K

Overview

UNIV8 19W DLC T8 4-FT 3500K
Also known as: 851535006926, T8U435-19

Specifications

Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Lumens: 2100
Wattage: 19
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Length: 4 ft, 48 in
Lumens: 2100
Volts AC: 100 - 277
Light Technology: LED
Type: Hybrid (Type A+B)
Color Rendering Index (CRI): 80+
Wattage: 19
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)