LED Recessed Troffer, Dimming, 2' x 4'

Item #: 941415

Cat #: 2DLG43L840-4-D-UNV-DIM-SWZG2

UPC: 78137059632

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, Recessed, 2 Feet x 4 Feet, 4292 Lumens, 80CRI, 3500K, 120-277V, 0-10V Dimming

Overview

LED Troffer, Recessed, 2 Feet x 4 Feet, 4292 Lumens, 80CRI, 3500K, 120-277V, 0-10V Dimming
Also known as: 78137059632, 2DLG43L840-4-D-UNV-DIM-SWZG2

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Wattage: 41
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Wattage: 41
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)