Mechanical Time Switch, 24-Hour/15-Min Interval

Item #: 94133

Cat #: T1976R

UPC: 078275118010

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Time Switch, 24-Hour with 15-Minute Interval, 208-277 Volts AC, 60 Hz, Outdoor 3R Metal Enclosure

Overview

Mechanical Time Switch, 24-Hour with 15-Minute Interval, 208-277 Volts AC, 60 Hz, Outdoor 3R Metal Enclosure
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Also known as: 078275118010, T1976R

Specifications

Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 3
Wattage: 3
IP/NEMA Rating: NEMA 3
Type: Electromechanical

Customer Reviews

No reviews for this product
(0)