This product has been discontinued.
Flanged Outlet 20A 480V 3PH 3P4W H/L BW
Item #: 941224
Cat #: AHL1620FO
UPC: 040893680972
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 20A 480V 3PH 3P4W H/L BW 3680972
Overview
Flanged Outlet 20A 480V 3PH 3P4W H/L BW 3680972
Also known as: 040893680972, AHL1620FO
Specifications
Type: | Locking, Flanged Outlet |
Phase: | 3 |
Color: | Black, White |
Amps: | 20 |
Material: | Nylon |
NEMA Configuration: | L16-20R |
Type: | Locking, Flanged Outlet |
Color: | Black, White |
Material: | Nylon |
Phase: | 3 |
Amps: | 20 |
NEMA Configuration: | L16-20R |
Customer Reviews
No reviews for this product
(0)