15 Amp Flanged Inlet, 125V, 5-15P, Nylon, White

Item #: 940606

Cat #: 1447MB

UPC: 786788700140

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, White
Also known as: 786788700140, 1447MB

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade, Inlet
Mounting: Flange
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15P
Mounting: Flange
Amps: 15
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade, Inlet
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)