Vibrating Horn, 870EX Series, 120V AC, 0.13A, Metallic

Item #: 93954

Cat #: 878EX-N5

UPC: 782640258156

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Horn, 870EX Series, 120 Volt AC, 0.13 Amp, Metallic

Overview

Vibrating Horn, 870EX Series, 120 Volt AC, 0.13 Amp, Metallic
Also known as: 782640258156, 878EX-N5

Specifications

Volts DC: 24
Volts AC: 120
Color: Gray
Type: Vibrating, Explosionproof
Amps: 0.130
IP/NEMA Rating: NEMA 4X
Volts DC: 24
Color: Gray
Amps: 0.130
Volts AC: 120
Type: Vibrating, Explosionproof
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)