Voltage Marker, Vinyl, '460 VOLTS', 2.25

Item #: 93855

Cat #: PCV-460CY

UPC: 074983429943

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 2.25" W x 0.50" H, '460 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '460 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: 074983429943, PCV-460CY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)