Pulling Grip 20" L 1.0" to 1.2" Dia

Item #: 938542

Cat #: KPS100-2

UPC: 092644474149

Sign In or Register to view pricing and more.
Pulling Grip 20-Inch L 1.0 to 1.2-Inch Dia, KPS Heavy Duty Medium Length

Overview

Pulling Grip 20-Inch L 1.0 to 1.2-Inch Dia, KPS Heavy Duty Medium Length
Also known as: 092644474149, KPS100-2, fingers

Specifications

Length: 20 in
Diameter Range: 1.000 - 1.240 in
Length: 20 in
Diameter Range: 1.000 - 1.240 in

Customer Reviews

No reviews for this product
(0)