LED Guide Light

Item #: 938535

Cat #: NTLFULLWCC-6

UPC: 785007034332

Sign In or Register to view pricing and more.
Documents & Guides
LED Guide Light, Decora, 120V, Color: White, Optional Louver included

Overview

LED Guide Light, Decora, 120V, Color: White, Optional Louver included
Also known as: 785007034332, NTLFULLWCC-6, step light, hallway light, night light

Specifications

Volts AC: 120
Color: White
Light Technology: LED
Volts AC: 120
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)