N3R SCREW CVR GUTTER NK 16123

Item #: 938395

Cat #: 121296-GSC3R-NK

UPC: 784572161238

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
N3R SCREW CVR GUTTER NK 16123

Overview

N3R SCREW CVR GUTTER NK 16123
Also known as: 784572161238, 121296-GSC3R-NK

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 96 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)