Enclosure, NEMA 1, Screw Cover 6 x 8 x 4"

Item #: 938181

Cat #: 684-SC1

UPC: 784572108592

Documents & Guides
Enclosure, NEMA 1, Screw Cover, 6 x 8 x 4 Inch, Steel With Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 1, Screw Cover, 6 x 8 x 4 Inch, Steel With Gray Powder Coat
Also known as: 784572108592, 684-SC1

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Depth: 4 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)