Hinge Cover Gutter Type 1

Item #: 938164

Cat #: 66120-GHC1

UPC: 784572107762

Sign In or Register to view pricing and more.

Overview

Milb 66120-ghc1 Hinge Cover G
Also known as: 784572107762, 66120-GHC1

Specifications

Length: 120 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)