MILB 121272-GSC3R-NK SCREW COVER GU

Item #: 938086

Cat #: 121272-GSC3R-NK

UPC: 784572101524

Sign In or Register to view pricing and more.

Overview

MLB 121272-GSC3R-NK
Also known as: 784572101524, 121272-GSC3R-NK

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)