N3R SCREW COVER ENCL 10137

Item #: 938083

Cat #: 12126-SC3R

UPC: 784572101371

Sign In or Register to view pricing and more.

Overview

N3R SCREW COVER ENCL 10137
Also known as: 784572101371, 12126-SC3R

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)