MILB 12124-SC3R SCREW COVER TYPE3R

Item #: 938082

Cat #: 12124-SC3R

UPC: 784572101173

Sign In or Register to view pricing and more.

Overview

MLB 12124-SC3R
Also known as: 784572101173, 12124-SC3R

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)