3
more

Sign In or Register to view pricing and more.
Documents & Guides
Klein; Step Drill Bit, 3/8" Hex Shank, Diameters: 1/4" to 3/4", Number of Hole sizes: 9, Appropriate uses: Stainless Steel, Mild Steel, Drywall, Ceiling Tile, Laminates, Wood, Plastic
Overview
Klein; Step Drill Bit, 3/8" Hex Shank, Diameters: 1/4" to 3/4", Number of Hole sizes: 9, Appropriate uses: Stainless Steel, Mild Steel, Drywall, Ceiling Tile, Laminates, Wood, Plastic
These Double-Fluted Step Drill Bits provide faster cutting and drilling than single flute bits. The easy-to-read step markings and targets save time when drilling holes. Thick 3/8'' hex shank provides a firm, positive grip and won't spin out in the drill.
Also known as: 092644591037, KTSB03
Specifications
Diameter: | 3/4 in, 1/2 in, 1/4 in |
Type: | Step Bit |
Standards: | California Proposition 65 |
Diameter: | 3/4 in, 1/2 in, 1/4 in |
Standards: | California Proposition 65 |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)