![Round Pull Box, 9", Black Round Pull Box, 9", Black](https://rexel-cdn.com/products/csn09101017.jpg?i=119E3C07-AA5C-4E80-B24A-788B22AD6504&f=420)
Round Pull Box, 9", Black
Item #: 937307
Cat #: 09101017
UPC: 800246027683
Documents & Guides
Round Pull Box, 9 Inch Round, 10" Deep, Lid Marked: "Electric", Black, Includes: Hex Bolts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Round Pull Box, 9 Inch Round, 10" Deep, Lid Marked: "Electric", Black, Includes: Hex Bolts
Carson high-density polyethylene (HDPE) enclosures deliver reliable, chemical and water resistant performance and install with ease. The Carson® brand offers a wide variety of sizes and is preferred and specified by industry professionals nationwide. You can depend on the trusted Carson® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults for nearly 50 years.
Also known as: 800246027683, 09101017, Black Vault, Brooks box, Flower Pot, In-ground box, Underground box, GROUND BOX , Handhole, Grade Box, Cristy box, Kristy box, Test well, pullbox
Specifications
Depth: | 10 in |
Color: | Black |
Material: | Polyethylene |
Lid Included: | Yes |
Depth: | 10 in |
Material: | Polyethylene |
Color: | Black |
Lid Included: | Yes |
Customer Reviews
No reviews for this product
(0)