10W R20 LED Lamp, 24K

Item #: 936923

Cat #: LED10R20D24K

UPC: 762148249139

Sign In or Register to view pricing and more.
TCP LED10R20D24K LED 10W R20

Overview

TCP LED10R20D24K LED 10W R20
Also known as: 762148249139, LED10R20D24K

Specifications

Wattage: 10
Lumens: 650
Shape: R20 (Blown Reflector)
Wattage: 10
Shape: R20 (Blown Reflector)
Lumens: 650

Customer Reviews

No reviews for this product
(0)