056T17VD5331 3/4 1725 TENV 56C 3/60, 208-230/460

Item #: 936523
Cat #: N432
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
056T17VD5331 3/4 1725 TENV 56C 3/60, 208-230/460

Overview

056T17VD5331 3/4 1725 TENV 56C 3/60, 208-230/460
Also known as: N432

Specifications

Phase: 3
Material: Stainless Steel
Poles: 4
Mounting: Horizontal
Amps: 1.500, 2.300, 2.400
Horsepower: 0.750
Family / Style: TENV
Size: 56C
RPM: 1725
Volts AC Range: 208 - 230/460
Phase: 3
Poles: 4
Amps: 1.500, 2.300, 2.400
Family / Style: TENV
RPM: 1725
Material: Stainless Steel
Mounting: Horizontal
Horsepower: 0.750
Size: 56C
Volts AC Range: 208 - 230/460

Customer Reviews

No reviews for this product
(0)