

KLEIN 63041TH 25" Cable Cutter with
Item #: 935772
Cat #: 63041TH
UPC: 092644630040
Documents & Guides
KLEIN 63041TH 25 (635 mm) S
Sign In or Register to view pricing and more.
No associated products found.
Overview
KLEIN 63041TH 25 (635 mm) S
Also known as: 092644630040, 63041TH
Specifications
Type: | Heavy Duty |
Standards: | California Proposition 65 |
Type: | Heavy Duty |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)