LED Undercabinet, 36"

Item #: 935540

Cat #: HU1036D930P

UPC: 080083694266

Sign In or Register to view pricing and more.
LED Undercabinet, Length: 36", Dimmable, Frosted Lens, 90 CRI, Color Temperature: 3000K, White

Overview

LED Undercabinet, Length: 36", Dimmable, Frosted Lens, 90 CRI, Color Temperature: 3000K, White
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.
Also known as: 080083694266, HU1036D930P

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 3 ft, 36 in
Color: Frosted, White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Light Technology: LED
Volts AC: 120
Color: Frosted, White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)