Overview
KIN B 905 10 GR PUNCHED Deep Strut
Also known as: 785991165647, B-905-10-GR
Specifications
Height: | 1 1/2 in |
Width: | 1 1/2 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Green Painted |
Height: | 1 1/2 in |
Material: | Steel |
Finish: | Green Painted |
Width: | 1 1/2 in |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)