![1-1/2", Type SLB, Aluminum Conduit Body 1-1/2", Type SLB, Aluminum Conduit Body](https://rexel-cdn.com/products/kileaslb5.jpg?i=E7787112-E552-454D-ACB2-5DB2C9DB896E&f=420)
1-1/2", Type SLB, Aluminum Conduit Body
Item #: 934930
Cat #: EASLB-5
UPC: 783936166070
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, "E" Series, Size: 1-1/2", Material: Aluminum Alloy. Includes: Cover & Gasket.
Overview
Conduit Body, Type: SLB, "E" Series, Size: 1-1/2", Material: Aluminum Alloy. Includes: Cover & Gasket.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936166070, EASLB-5
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum Alloy |
Diameter: | 1 1/2 in |
Material: | Aluminum Alloy |
Customer Reviews
No reviews for this product
(0)