1-1/4", Type SLB, Aluminum Conduit Body

Item #: 934929

Cat #: EASLB-4

UPC: 783936166063

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, "E" Series, Size: 1-1/4", Material: Aluminum Alloy. Includes: Cover & Gasket. ** "E" Series used on EMT conduit **

Overview

Conduit Body, Type: SLB, "E" Series, Size: 1-1/4", Material: Aluminum Alloy. Includes: Cover & Gasket. ** "E" Series used on EMT conduit **
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936166063, EASLB-4

Specifications

Diameter: 1 1/4 in
Material: Aluminum Alloy
Diameter: 1 1/4 in
Material: Aluminum Alloy

Customer Reviews

No reviews for this product
(0)