1/2", Type SLB, Aluminum Conduit Body
Item #: 934926
Cat #: EASLB-1
UPC: 783936166032
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, "E" Series, Size: 1/2", Material: Aluminum Alloy. Includes: Cover & Gasket.
Overview
Conduit Body, Type: SLB, "E" Series, Size: 1/2", Material: Aluminum Alloy. Includes: Cover & Gasket.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936166032, EASLB-1
Specifications
Diameter: | 1/2 in |
Material: | Aluminum Alloy |
Diameter: | 1/2 in |
Material: | Aluminum Alloy |
Customer Reviews
No reviews for this product
(0)