
Cord Connector, 90°, 1/2", Cord Range: 0.250 - 0.375", Nylon
Item #: 934745
Cat #: ZN105CR
UPC: 783936989822
Sign In or Register to view pricing and more.
Documents & Guides
Cord Connector, 90°, Hub: 1/2", Cord Range: 0.250 - 0.375", Nylon, White
Overview
Cord Connector, 90°, Hub: 1/2", Cord Range: 0.250 - 0.375", Nylon, White
Cord Connector, 90°, Hub: 1/2", Cord Range: 0.250 - 0.375", Nylon, White
Also known as: 783936989822, ZN105CR
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.250 - 0.375 in |
Diameter: | 1/2 in |
Diameter Range: | 0.250 - 0.375 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)