Time Switch, 7 Day, Astronomic, NEMA 3R, 30 Amp, 120-277 VAC

Item #: 933819

Cat #: EWZ201C

UPC: 786261824516

Documents & Guides
Astronomic 7-Day Digital Time Switch, Two Channel, 30 Amp, 120-277V, SPST & Single Channel DPST, Indoor/Outdoor Plastic Enclosure, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Astronomic 7-Day Digital Time Switch, Two Channel, 30 Amp, 120-277V, SPST & Single Channel DPST, Indoor/Outdoor Plastic Enclosure, NEMA 3R
The TORK EWZ201C 2-Channel 7-day digital spot and single-channel DPST time switch. Enhanced switching: inrush current limiting technology protects relay contacts for extended life with zero cross switching. Rated for LED lighting drivers and electronic ballasts. Super-capacitor provides 4 days of real time backup.
Also known as: 786261824516, EWZ201C

Specifications

Type: Astronomic, 7 Day
Wattage: 30
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Type: Astronomic, 7 Day
Amps: 30
IP/NEMA Rating: NEMA 3R
Wattage: 30
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)