5W S14 LED Lamp, 30K

Item #: 933459

Cat #: LED5E26S1430KF

UPC: 762148258971

Sign In or Register to view pricing and more.

Overview

TCP LED5E26S1430KF
Also known as: 762148258971, LED5E26S1430KF

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 300

Customer Reviews

No reviews for this product
(0)